Drive Medical RTL10351 Quad Support Cane Tip, Rubber, Black

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Drive Medical RTL10351 Quad Support Cane Tip, Rubber, Black

Item #: WBB1596691

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.15 Save up to 33%
Qty Price
1 $13.75 ea.
2+ $12.75 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical Quad Support Cane Tip, Rubber, Black

The Quad Support Cane Tip by Drive Medical provides balance and stability when in use with any cane that it will fit. It also allows the cane to be self standing which makes it convenient when you are resting or taking a break from walking without having to own a large, bulky quad base cane. The Quad Support Cane Tip's four tier design allows for better traction to reduce slipping and increase safety. The unit was designed to be used for tubing sizes that are .75" and will fit most manufacturer's canes.

Features and Benefits
  • Provides balance, stability and allows your cane to be self-standing
  • Replaces existing cane tip
  • Four-tier design allows for better traction
  • For use with 3/4" tubing
  • Fits most manufacturers' canes

Product Specifications
  • Product Dimensions: 2.5"L x 2.5"W x 2"H
  • Warranty: Limited Lifetime

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL10351
    • LENGTH INCHES2-1/2
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES2
    • DESCRIPTIONQuad Support Cane Tip
    • COLORBlack
    • MATERIALRubber
    • LIMITED WARRANTYLimited Lifetime
    • SIZE3/4" Tubing
    • PACKAGE QUANTITY1
    • FOR USE WITHDrive Medical and Most Manufacturers' Canes with 3/4" Tubing
    • TYPECane Tips

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed