Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical Aluminum Round Handle Cane with Foam Grip, 29"- 38" Handle Height, Silver
See all 16 items in product family

Drive Medical Aluminum Round Handle Cane with Foam Grip, 29"- 38" Handle Height, Silver

Item #: WBB1596593

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.99 Save up to 61%
Qty Price
1 $11.95 ea.
2+ $10.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Drive Medical Aluminum Round Handle Cane with Foam Grip, 29" - 38" Handle Height

If you are looking for solid comfortable cane, the Aluminum Round Handle Cane with Foam Grip from Drive Medical cane has you covered. The hand grip is designed to reduce stress and hand fatigue providing a more comfortable experience. The handle height adjusts without tools from 29" to 38" allowing for personal sizing and comfort. The product is manufactured with sturdy, .75" diameter anodized, extruded aluminum tubing.

Features and Benefits
  • Locking ring prevents rattling
  • Manufactured with sturdy, extruded aluminum tubing
  • Easy-to-use, one-button height adjustment with locking ring
  • Handle height adjusts from 29" to 38"
Product Specifications
  • Actual Product Weight: 1.3 lbs
  • Handle Height (Max): 38"
  • Handle Height (Min): 29"
  • Overall Product Height: 29"
  • Overall Product Length: 7"
  • Overall Product Width: 0.75"
  • Primary Product Color: Silver
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERRTL10342
    • LENGTH INCHES7
    • WIDTH INCHES3/4
    • HEIGHT INCHES29 - 38
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONRound Handle Cane with Foam Grip
    • COLORSilver
    • HANDLE HEIGHT29" - 38"
    • MATERIALAluminum
    • LIMITED WARRANTYLimited Lifetime
    • TUBING3/4"
    • ASSEMBLYNo Assembly Required
    • SIZEStandard
    • TYPERound Handle Canes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!