discount codeFree shipping over 300

Applied at checkout

Drive Medical CPN20FBA Cirrus Plus EC Folding Power Wheelchair, 20" Sling Seat

Drive Medical CPN20FBA Cirrus Plus EC Folding Power Wheelchair, 20" Sling Seat

Item #: WBB275648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,784.50 up to 76% OFF

Price: $1,599.00

Quantity

Popular item in this category

Drive Medical CPN22FBA Cirrus Plus EC Folding Power Wheelchair, 22" Sling Seat

Usually ships in 2 to 5 days

Not Yet Rated

$1,899.00

Customers Also Viewed

Drive Medical CPN20FBA Cirrus Plus EC Folding Power Wheelchair, 20" Sling Seat

The Folding Cirrus Plus EC Power Chair by Drive Medical is foldable and lightweight making it ideal for transporting. It comes in an attractive, lightweight, carbon steel frame with a silver vein finish which is easy to maintain. This Power Chair comes standard with a seat belt, seat cushion with pouch for easy storage, swing away footrests with calf straps and heel loops, wheel locks and an adjustable tension, padded, back upholstery, adding to users convenience, safety and comfort. The integrated, programmable PG controller and adjustable length joystick mount accommodates most user sizes. The Cirrus Plus EC Folding Power Chair has been tested and surpassed the ANSI RESNA testing requirements, providing our consumers with added security.

Features and Benefits
  • Foldable, lightweight frame makes portability and transportation easy and convenient
  • Integrated, programmable PG controller
  • Adjustable height flip back and detachable arms
  • Attractive carbon steel frame with silver vein finish
  • Flat free, 12.5" black drive wheels
  • Front 8" flat free black casters
  • Anti tippers, standard
  • Adjustable tension back upholstery
  • Comes standard with seat belt, seat cushion with pouch, swing-away footrest with calf straps and heel loops
  • Elevating legrests optional (Model # LELR-TF)
  • Folding battery tray
  • Padded back upholstery and cushioned seat
  • Adjustable length joystick mount
  • Wheel locks
  • Comes with batteries
  • Has been tested and surpassed the ANSI RESNA testing requirement
  • Attractive sling style seating
Product Specifications
  • Anti Tip Wheels: Yes
  • Batteries: (2) - 12V 36AH
  • Brakes: Electromechanical
  • Casters: 8"
  • Charger: Offboard, 4A
  • Climbing Angle: 6 degrees
  • Controller: PG VSi 50A
  • Drive Wheels: 12.5" x 2.25" Flat Free
  • Ground Clearance: 4"
  • Max Speed: 5.5 mph
  • Maximum Range: 15 miles
  • Motor: (2) - 24V x 320W x 4600rpm
  • Number of Wheels: 4
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 16"
  • Seat Width: 20"
  • Seat to Floor Height: 18.5"
  • Seat to Foot Deck: 14"
  • Steering Type: Joystick
  • Turning Radius: 33"
  • Warranty: Limited Lifetime on Frame; 14 Month Limited on Electronics, Controller and Drive Train components; 6 Month Limited on Battery


Product Specifications

  • BRANDDrive Medical
  • MANUFACTURERS PART NUMBERCPN20FBA
  • WEIGHT CAPACITY300 lbs
  • DESCRIPTIONFolding Power Wheelchair
  • COLORBlack
  • SEAT DIMENSIONS20" x 16"
  • SEAT TO FLOOR HEIGHT18-1/2"
  • TURNING RADIUS33"
  • SEAT TYPESling
  • GROUND CLEARANCE4"
  • ARMRESTAdjustable Height
  • CASTER WHEEL(S)8" x 2" Solid
  • SPEED5 MPH
  • SIZE42-1/2"L x 28"W
  • CONTROLLERPG VSi 50A
  • SERIESCirrus Plus
  • DRIVER WHEEL(S)12.5" x 2.25" Flat-free
  • BATTERIES12V x 36AH (U1)
  • MOTOR24V x 320W x 4600 RPM
  • TYPEPowered Wheelchairs
  • TRAVEL RANGE15 Miles
  • BATTERY CHARGER4A Offboard
  • BRAKESElectromagnetic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drive Medical CPN20FBA Cirrus Plus EC Folding Power Wheelchair, 20" Sling Seat

Drive Medical CPN20FBA Cirrus Plus EC Folding Power Wheelchair, 20" Sling Seat

Item #: WBB275648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top