Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stander™ 4300-CB EZ Fold N' Go Walker, Cobalt Blue

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Stander™ 4300-CB EZ Fold N' Go Walker, Cobalt Blue

Item #: WBB2047832

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.99 Save up to 17%
Price: $ 129.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stander™ 4300-CB EZ Fold-N-Go Walker, Cobalt Blue

Walk with confidence with this contemporary-looking EZ Fold-N-Go Walker, the most compact, portable, easiest open-and-close walker invented. When folded, the Fold-N-Go Walker is about four times smaller than the average walker. It fits in small spaces, like an airplane overhead bin or a tiny car trunk. The unique design allows it to open and fold up effortlessly - to fold, just raise the easy-release lever with one hand and the walker collapses. To open, slide the handles apart. The EZ Fold-N-Go Walker is lightweight but sturdy and strong, supporting up to 400 lbs. The innovative height adjustment feature is outstanding, too. It adjusts to accommodate users from 4' 10" to 6' 8", again with ultimate ease. You'll also appreciate the 6" swivel wheels and rear easy-glide feet, all contributing to ease of maneuverability. The EZ Fold-N-Go Walker comes in three stylish colors: Black Walnut, Cobalt Blue or Regal Rose. Weighs 8 lbs.

Specifications:
  • Wheels: 6" Diameter Wheels
  • Weight Capacity: 400lbs
  • Collapsed Dimension: 36" H X 5.25" W x 8" D
  • Open Depth: 21.5"
  • Open Width: 25.5"
  • Open Handle Width: 18"
  • Height Adjustment: 32" to 38.5" for users 4' 10" to 6'8"
Documents

Documents are in PDF format

Product Specifications

    • BRANDStander™
    • MANUFACTURERS PART NUMBER4300-CB
    • LENGTH25-1/2"
    • WIDTH21-1/2"
    • HEIGHT32" - 38-1/2"
    • WEIGHT LBS8
    • WEIGHT CAPACITY400 lbs
    • DESCRIPTIONEZ Fold N' Go Walker
    • COLORCobalt Blue
    • CONSTRUCTIONAluminum
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS6" Wheels
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPEWalker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!