Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Silver
See all 41 items in product family

Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Silver

Item #: WBB275176

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $194.97 Save up to 63%
Qty Price
1 $77.95 ea.
2+ $71.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Rollator with 6" Casters, Fold Up and Removable Back Support, Padded Seat, Silver

The Walker Rollator with 6" Wheels, Fold Up Removable Back Support and Padded Seat in Blue by Drive Medical comes standard with 6" caster wheels, loop locks and serrated brakes to ensure safety. The seamless padded seat opens to a roomy, convenient, zippered storage pouch to easily and securely transport personal items, and the ergonomic handles are easy to grip, relieve hand pressure, and are height adjustable to accommodate users height. This Rollator by Drive Medical is a great value that provides the freedom of mobility. With a convenient seat for resting and loop locks that keep the Rollator from moving, you can be assured that this mobility aid will provide a safe and secure way to regain your active lifestyle.

Features and Benefits:
  • Comes with new seamless padded seat
  • Zippered pouch under seat for added privacy and security of personal items
  • Removable, hinged, padded backrest can be folded up or down
  • 6" Black non-marring casters with soft grip tires are ideal for indoor and outdoor use
  • Easy-to-use deluxe loop locks
  • Loop locks on the handle can be pressed in the down position to lock the wheels and prevent movement
  • Brakes with serrated edges provide firm hold
Product Specifications:
  • Dimensions : 27.5"L x 24.5"W x 32"H
  • Handle Height : 32" - 37"
  • Color : Silver
  • Material : Aluminum
  • Weight Capacity : 300 lbs
  • Seat Depth : 12"
  • Seat Width : 14"
  • Seat to Floor Height : 20"
  • Seat to Foot Deck : 15.5" -18.5"
  • Warranty : Limited Lifetime
  • Assembly : Basic Assembly Required
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERR726SL
    • LENGTH27-1/2"
    • WIDTH24-1/2"
    • HEIGHT32" - 37"
    • WEIGHT LBS.12
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONAluminum Rollator with 6" Casters
    • COLORSilver
    • SEAT WIDTH14"
    • SEAT DEPTH12"
    • SEAT HEIGHT20"
    • HANDLE HEIGHT32" - 37"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS6" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPERollator

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Aluminum Rollator

Your review: Excellent, exactly what we wanted

Pros: Really like the light weight, easy to get out of the van.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed