Drive Medical 10125 Walker Tray with Two Cup Holders, 16"W x 12"D x 2"H

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Drive Medical 10125 Walker Tray with Two Cup Holders, 16"W x 12"D x 2"H

Item #: WBB274992

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $57.17 Save up to 59%
Qty Price
1 $25.95 ea.
2+ $23.50 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical Walker Tray with Two Cup Holders, 16"W x 12"D x 2"H

The Walker Tray with Cup Holders will fit most manufacturers 2 button walkers. It allows you to carry personal items, safely and securely from room to room. It comes with two convenient cup holders and it will easily fold down when not in use. Measures 16"W x 2"H x 12"D. 1 Year Limited Warranty. This is Walker Tray Only. Walker Sold Separately.

Features:
  • Allows you to carry personal items from room to room
  • Easily folds down when not in use
  • Easy to install
  • Fits most manufacturers 2 button walkers
  • Made of easy to clean, durable plastic
  • Two cup holders
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10125
    • DESCRIPTIONWalker Tray with Two Cup Holders
    • COLORGray
    • SIZE16"W x 2"H x 12"D
    • FOR USE WITHFits Most Manufacturers' 2-button Walkers
    • TYPEWalker Accessories
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Walker Tray

Your review: Great product. Bought this for my mom and it has made a world of difference. She is able to feel more helpful and can get her own coffee and food and transport from room to room.

Pros: Easy to attach and provides independence.

Cons: Tray doesn't lock in place well as it does fold down, however, it can tip if you lean on the front end, so just be careful.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!