Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drive Medical 10253-1 Deluxe Two Button Folding Universal Walker with 5" Wheels

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Drive Medical 10253-1 Deluxe Two Button Folding Universal Walker with 5" Wheels

Item #: WBB275161

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $116.87 Save up to 72%
Qty Price
1 $35.95 ea.
2+ $32.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Two Button Folding Universal Walker with 5" Wheels

This Universal Adult/Junior Deluxe Folding, Two Button Walker with 5" caster wheels by Drive Medical is made from a sturdy 1" anodized aluminum construction to ensure maximum strength while also remaining lightweight. The walker's height can be adjusted and the side brace adjusts with the height to provide additional stability. The easy push-button mechanism may be operated by fingers, palms or side of hand, and each side operates independently to allow easy movement through narrow spaces and provides greater stability while standing. This Universal Deluxe Folding Walker comes standard with wheels, rear glide caps and glide covers to ensure users with a smooth ride over most surfaces.

Features:
  • Comes with 5" wheels
  • Each side operates independently to allows easy movement through narrow spaces and greater stability while standing
  • Easy push-button mechanisms may be operated by fingers, palms or side of hand
  • For replacement wheels, refer to model # 10128
  • Includes rear glide caps (item #10107) and glide covers (item #10107C) allowing use on all surfaces
  • Side brace adjusts with height of walker to provide additional stability
  • Sturdy 1" diameter anodized, extruded aluminum construction ensures maximum strength while remaining lightweight
  • Two walkers in one
  • Vinyl contoured hand grip for added comfort
  • Walker height can be adjusted from 28.75"- 38.5"
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER10253-1
    • LENGTH24"
    • WIDTH24"
    • WIDTH INSIDE BACK LEGS18-3/4"
    • WIDTH INSIDE HAND GRIP17"
    • DEPTH OPENED AT BASE17-3/4"
    • HEIGHT28-3/4" - 38-1/2"
    • WEIGHT LBS7
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONUniversal Two Button Folding Walker with 5"Wheels
    • COLORGray
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS5" Wheels
    • SIZEUniversal (Adult/Junior)
    • PACKAGE QUANTITY1
    • TYPEWalker

Avg. Customer Rating: (18 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Walker

putting it together was somewhat of a challenge.as far as the legs,additional instructions would be helpful

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

18 Results

Walker

Your review: I love this walker

Is this review helpful?

Walker

Your review: This walker is easy to fold and unfold when transfering from place to place. I have ordered 2 from you so as to have one on each level of my home

Cons: putting it together was somewhat of a challenge.as far as the legs,additional instructions would be helpful

Is this review helpful?

great for my elderly parent

Your review: Elderly parent still prefers this lite wt. and very upright and sturdy walker to the bigger bulkier models with seats, brakes, handle bar type frames, this is a simple yet sturdy construction. IT DOES tip back a bit off of wheels on the 2 back-straight legged discs which IS GOOD because it does not just propel forward with maneuvering spaces. Thanks Global Ind. for carrying this item, I am an RN and your site is great.

Is this review helpful?

https://www.globalindustrial.com/product?itemKey=3

Your review: Excellent

Pros: quick delivery, easy assembly

Cons: none

Is this review helpful?

Correct height

Your review: Needed a walker for my wife as she is short and this one fit the bill.

Pros: Easy to fold and load in auto.

Cons: Basket does not fit propertly

Is this review helpful?

Universal Walker

Your review: Since my mom received the walker She has been able to get around much easier verses using a cane. She loves it. I also have one for my husband and he gets around easier too.

Pros: Your company was fast in delivering. I called her the day I ordered and within 2 day she had it. Thank You1

Cons: I have no Cons about your company. Excellent.

Is this review helpful?

As Promised

Your review: The walker came quickly, was easy to put together, sturdy and works well for my husband.

Pros: Easy to put together and easy to use.

Cons: None

Is this review helpful?

Perfect!

Your review: This is a wonderful product and is very helpful with the weight variance. I highly recommend this item since it is so easy to fold up and more....

Pros: very easy to use

Cons: None

Is this review helpful?

Deluxe Two Button Folding Universal Walker with 5"

Your review: Highly recommend this product Easy to assemble Easy to adjust height Shipment received quickly

Pros: Shipment received quickly Easy to assemble Easy to adjust height Affordable

Cons: None

Is this review helpful?

Universal walker

Your review: This walker came exactly as I expected, and I think it was a great price for the item.

Pros: It is height adjustable, and since I am under 5 feet, this was important to me. It is easy to fold, and very light. I have a similar one in my home, and am able to carry this in the car in case I need it.

Cons: I had a little trouble adjusting the height because you have to push those buttons in to get the leg to move up or down. But once I had it assembled, and the height right, I have had no other problems.

Is this review helpful?

Walker..?

Your review: I didn't like the walker once it arrived.I just changed the old walker front wheels using your's.I liked the old walker so we just swapped out the old wheels for yours new wheels. Your new walker is still in the box.

Pros: The front wheels are good.

Cons: Not seeing and feeling what we are getting before ordering.

Is this review helpful?

my wife loves it

Your review: very good

Pros: ********************

Cons: none

Is this review helpful?

Universal Walker with Wheels

Your review: The product is easy to maneuver around in small spaces and has enabled me to be more mobile.

Pros: height adjustment is positive

Cons: none noted yet

Is this review helpful?

???

Your review: EXCELLENT PRODUCT AND EXCELLENT SHIPPING FOLLOW THRU!

Pros: PRICED REASONABLY WELL MADE SHIPPED PROMPTLY I AM USING IT ALL THE TIME INSTEAD OF A CANE!!

Cons: NONE!

Is this review helpful?

Drive Walker with 5" Wheels

Your review: The Drive Walker is well built, easy to assemble and is a great value. It's as good as the Medline Walker at Walgreen's for $40 less and has wheels. Accessories for the Walker available through Global are more diverse and better prices than the competition.

Is this review helpful?

Walker

Your review: Like the product. Easy to put together. Lindy

Is this review helpful?

Dad is happy

Your review: This is fitting the bill. Dad put it together on his own and has been easily adjusting the height to find the right fit.

Is this review helpful?

fine

Your review: Your product exceeded my exspecctations

Is this review helpful?

Sort by: 
1 ...

18 Results

Be the First to Ask a Question!

No Thanks x
Save $5.00 with this comparable product +
Item #: WB436909
globalindustrial.com
Ships same day.
(0)
$30.95