Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters

Item #: WBB275146

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $335.40 Save up to 52%
Qty Price
1 $169.95 ea.
2+ $159.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical 795BU Duet Transport Wheelchair Chair Rollator Walker, Burgundy, 8" Casters

Experience the convenience and value of two outstanding products in a single safe, convenient aid to improving daily mobility with the Duet Rollator/Transport Chair from Drive Medical. As a Rollator, the Duet surpasses a standard walker by eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. It handles uneven, outdoor terrain with ease and provides a comfortable and convenient place to rest with its cushioned seat. But the Duet is also a transport chair, making it great for being escorted around your home, or around the shopping mall. Simply lift the armrests, shift the backrest and lower the footrest into place, and your Duet is now a comfortable seat for you while a caregiver easily pushes you.

Features and Benefits
  • Combines the features of a Rollator and transport chair in one unit
  • Locking flip-up armrests and flip-down footrest are used in transport chair mode and are easily removed and stowed away in Rollator mode
  • Tool-free, two-position contoured padded backrest
  • Comfortable padded seat
  • Carry pouch for added privacy and security of personal items
  • Folding frame with lock-out feature to ensure the unit stays open while in use and ensures the unit will stay folded during transport
  • 8" casters are ideal for indoor and outdoor use
  • Handles are adjustable in height with self-threading knob
Product Specifications
  • Actual Product Weight: 20 lbs
  • Back of Chair Height: 35"
  • Casters: 8"
  • Handle Height (Max): 37"
  • Handle Height (Min): 31.5"
  • Number of Wheels: 4
  • Overall Product Height: 37"
  • Overall Product Length: 26"
  • Overall Product Width: 25.5"
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Seat Depth: 13"
  • Seat Width: 13.5"
  • Seat to Floor Height: 21"
  • Warranty: Limited Lifetime


Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER795BU
    • LENGTH26"
    • WIDTH25-1/2"
    • HEIGHT31-1/2" - 37"
    • WEIGHT LBS.19
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONDuet Rollator/Transport Chair
    • COLORBurgundy
    • SEAT WIDTH13-1/2"
    • SEAT DEPTH13"
    • SEAT TO FLOOR HEIGHT21"
    • HANDLE HEIGHT31-1/2" - 37"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS8" Casters
    • SIZEAdult
    • BACK HEIGHT35"
    • PACKAGE QUANTITY1
    • TYPERollator

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Rollator

Your review: I was very pleased with my purchase. It is just as I expected it to be. While I do not need to use it full time right now, I wanted to have something ready. I have used it a couple of time when I was ill. It is a quality made piece at a reasonable price. A couple of people have inquired about it because they want to get one for their loved ones. I printed out the material for them so they could go to your site and check out your products.

Pros: Ease of use Not too heavy to get into the car

Cons: None that I have run into yet

Is this review helpful?

Good

Your review: Great as walker, however with pushing a person, difficult to steer.

Pros: Meets our needs of both rollator and transport wheelchair

Cons: difficulty with steering while pushing person, plastic wheels give bumpy ride

Is this review helpful?

Love what if offers

Pros: Looking to get one.As I have secondary MS.

Cons: N/A

Is this review helpful?

Duet Wheelchaitr Rollator Walker

Your review: Merchandise received was as advertised - fully assembled. Delivered promptly. I am very satisfied and will continue to shop w/Global.

Pros: Merchandise and service was excellent.

Cons: No negative omments

Is this review helpful?

Wheelchair Walker

Your review: I was so happy when I found this item on your website. I'm even happier now that we have it. My elderly mother uses a walker all the time. She has been limited to where she can go because she gets tired easily. And she still wants to go everywhere! With this Wheelchair Walker she can! This is so much easier to fold up and put into the trunk of the car. We've used wheelchairs before and they are a pain to fold and lift into the trunk. One of the nicest features is that the height of handles adjusts. I'm 6 foot tall and was always bent over pushing a wheelchair for her. The handles adjust to a perfect height for me. No more back aches for me. I have recommened this product to others already. Everyone that uses a walker should get one like this!

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!