Drive Medical Universal Cup Holder, 3" Wide, 1/PK

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Drive Medical Universal Cup Holder, 3" Wide, 1/PK

Item #: WBB275002

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $32.00 Save up to 73%
Qty Price
1 $9.20 ea.
2+ $8.70 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Drive Medical STDS1040S Universal Cup Holder, 3" Wide, 1/PK

New clamp allows cup holder to swivel to keep contents level. Easily attaches to wheelchairs, rollators or walkers with tubing diameter from 5/8" to 1". Special clamp insert can be added or removed as necessary to accommodate different size tubing. Made with durable, lightweight plastic.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBERSTDS1040S
    • DESCRIPTIONUniversal Cup Holder
    • COLORBlack
    • LIMITED WARRANTY1 Year
    • SIZE3"W x 3"L
    • FOR USE WITHWalkers, Rollators, Wheelchairs with Tubing Diameter From 5/8" to 1"
    • TYPEWalker Accessories
    • PACKAGE QUANTITY1

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

10 Results

Cup holder

Your review: Easy to attach, great for holding things

Pros: Easy to use

Is this review helpful?

Sweet Cupholder

Your review: This thing is awesome. Get one. Get many.

Pros: Holds cups, but only really one at a time.

Cons: Not heated or cooled.

Is this review helpful?

cup holder

Your review: is good

Pros: no bD

Cons: ALL GOOD

Is this review helpful?

universal cup holder

Your review: I found this very easy to use in transporting anything in a mug. It's not so handy for water bottles which are too tall.

Is this review helpful?

Not great cup holder

Your review: The cup holder looks alright, however the clip that goes onto the wheelchair is too small for larger bars. I needed to purchase my own nut and bolt in order to make it work. Once I had redone those though it worked like a charm.

Pros: Works well once I replaced the parts I needed.

Cons: Bolt too small and the nut is a locking nut making it difficult to use with different sized bolts. I had to replace both.

Is this review helpful?

needed adjustment

Your review: WE had to buy a longer screw to make it work on a pair of crutches. Only fits tubing with small diameter.

Pros: After adjustment, it works well.

Cons: Needed adjustment

Is this review helpful?

It is a "cup" holder

Your review: Nice product - easy to attach - is easy to adjust.

Pros: Nice accessory.

Cons: Could be deeper. Doesn't hold a tall plastic mug well. It is called a "cup" holder so it needs to be wider base and not so tall a cup.

Is this review helpful?

Needs Improvement

Your review: This Universal Cup Holder will work for light weight coffee cups, but not for large cups filled to the top with ice and drink. It needs improvement.

Is this review helpful?

Excellent

Your review: Perfect. Does the trick, easy to attach.

Is this review helpful?

Good Execution, unthought out design

Your review: This is a blessing to wheelchair users, in that it it frees ones hands from holding a drink while moving around. The design is not well thought out. It is so oversized that the only container that fits snugly in it is a 32 oz. drink. A 12 oz. can in an insulated sleeve still rattles around in it, as does a 15-16 oz. coffee mug. As a result, I have to slow down so as not to spill these out of the holder. You just missed the perfect product.

Is this review helpful?

Sort by: 
1 ...

10 Results

Be the First to Ask a Question!