Winnie Lite Supreme Aluminum Three Wheel Rollator, Tan Plaid

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Winnie Lite Supreme Aluminum Three Wheel Rollator, Tan Plaid

Item #: WBB275151

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $207.97 Save up to 63%
Qty Price
1 $81.95 ea.
2+ $76.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Winnie Lite Supreme Aluminum Three Wheel Rollator, Tan Plaid

The Winnie Lite Supreme/Go-Lite Three Wheel Rollator by Drive Medical comes in an attractive tan finish. The lightweight, solid 7.5" tires are ideal for indoor and outdoor use and ensure a smooth ride over most surfaces. The rollator also comes with a standard, tan plaid carry pouch to easily and securely transport personal items. This 3 wheel rollator comes with special loop locks, adjustable handles and brakes.

Features and Benefits
  • Special loop lock made of internal aluminum casting operates easily and ensures safety
  • 7.5" casters with soft-grip tires are ideal for indoor and outdoor use
  • Comes standard with carry pouch
  • Handles easily adjust in height with self-threading knob
  • Easy, one-hand folding

Product Specifications
  • Actual Product Weight: 15 lbs
  • Casters: 7.5"
  • Handle Height (Max): 38"
  • Handle Height (Min): 31"
  • Number of Wheels: 3
  • Overall Product Height: 32"
  • Overall Product Length: 22.75"
  • Overall Product Width: 26"
  • Primary Product Color: Tan Plaid
  • Primary Product Material: Aluminum
  • Product Weight Capacity: 300 lbs
  • Warranty: Limited Lifetime


Documents

Documents are in PDF format

Product Specifications

    • BRANDDrive Medical
    • MANUFACTURERS PART NUMBER199
    • LENGTH22-3/4"
    • WIDTH26"
    • HEIGHT32" - 38"
    • WEIGHT LBS.15 lbs
    • WEIGHT CAPACITY300 lbs
    • DESCRIPTIONWinnie Lite Supreme 3-Wheel Rollator
    • COLORTan Plaid
    • HANDLE HEIGHT32" - 38"
    • LIMITED WARRANTYLimited Lifetime
    • CASTERS7.5" Casters
    • SIZEAdult
    • PACKAGE QUANTITY1
    • TYPERollator

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

3-wheel rollator

I really like this light weight Rollator. I have an older one that I've always liked best but its heavy and hard for me to take up and down stairs and in and out of the car. The only problem I'm having with this new one is that it flips if I'm not careful and I never had that happen with my older one. I am using it and being careful, and it does help ease the leg pain. I also like that it folds better than any of my other walkers so I can get around doorways easier and I think its less conspicuous when I'm out in public. I do like this one and have recommended it a friends.

See more critical reviews

Sort by: 
1 ...

10 Results

Good Little Walker

Your review: The walker is very good for my wife. She has a hard time walking and this walker is the right size for our apartment. She is able to get around much easier now. When we are out and about she is able to get around things easier than with the large walker that she has.

Pros: Easy to transport as it folds down very easily and is stable for her.

Cons: none

Is this review helpful?

How did I like my new walker

Your review: I am very well satisfied with my new Drive walker.

Pros: The walker's three wheels don't scar our hardwood floor like my old walker with two glides. Even adding felt pads to the glides didn't help, because they wore out quickly on our rough sidewalks.

Cons: Even though the Rollator is heavier than my old walker, this is not a con. I do have to help my wife to lift it, though.

Is this review helpful?

Excellent choice.

Your review: This 3 wheeled walker is very stable and strong. Well worth the price.

Is this review helpful?

Perfect

Your review: Exactly what I wanted!

Pros: Folds up neatly.

Cons: None yet.

Is this review helpful?

Global Purchase

Your review: You exceeded our expectations. After ordering we expected some delay in receiving however, We received the item right away. Congrats. to your staff.

Is this review helpful?

GOTTA HAVE ONE

Your review: The Winnie Walker is "GREAT" for going out to dinner because it's light weight, folds up easy and flat for the car and in the restaurant, out of the way. It's worth its money!!! I love it!!!

Is this review helpful?

Great Product

Your review: The Winnie Walker is a tremendous help with walking for handicapped people. It is well designed and the Burberry snap on bag gives it a distinctive look.

Pros: Light weight; six inch wheels; looks good; folds easily; maneuvers easily.

Cons: None

Is this review helpful?

Stable, Suitable and Snazzy.

Your review: My 150 lb, 5�10� husband has ataxia and he loves this sporty walker! He can lift it into his car trunk. It is sturdy and gives him much better stability and mobility than he gets from any sort of cane. Plus it looks good!

Is this review helpful?

3-wheel rollator

Your review: I really like this light weight Rollator. I have an older one that I've always liked best but its heavy and hard for me to take up and down stairs and in and out of the car. The only problem I'm having with this new one is that it flips if I'm not careful and I never had that happen with my older one. I am using it and being careful, and it does help ease the leg pain. I also like that it folds better than any of my other walkers so I can get around doorways easier and I think its less conspicuous when I'm out in public. I do like this one and have recommended it a friends.

Is this review helpful?

Very satisfied

Your review: I really do like this walker because it is very light and easy to maneuver. I highly recommend it.

Is this review helpful?

Sort by: 
1 ...

10 Results

Be the First to Ask a Question!