Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stander™ 2080 CarCaddie

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Stander™ 2080 CarCaddie

Item #: WBB2047828

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.99 Save up to 23%
Price: $ 13.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stander™ 2080 CarCaddie

Need help getting out of your car? Here's something you can hold on to - Standers CarCaddie. This portable handle offers you stability and ease when getting in or out of a car, van or truck. It is an excellent tool for people with limited mobility. The CarCaddie has a simple yet effective design and it is easy to install. Simply roll down your window and put the end of the CarCaddie strap around the top of the window frame. Then snap the buckle in place, adjust the handle height, and roll up the window - that's it! And because it isn't permanently installed, and has an adjustable strap, you can carry it with you to use in other vehicles. The CarCaddie strap is made of durable, long lasting nylon. The cushion grip provides a comfortable gripping surface. The buckle has an ergonomic design making it easy to open and close. 250 lbs weight capacity.

Specifications:
  • Weight Capacity: 250 lbs
  • Car Types: Universal Fit
  • Strap Length: Adjusts from 7" to 16"
  • Handle Width: 5"
Documents

Documents are in PDF format

Product Specifications

    • BRANDStander™
    • MANUFACTURERS PART NUMBER2080
    • LENGTH INCHES7 - 16
    • WIDTH INCHES5
    • HEIGHT INCHES2
    • WEIGHT LBS0.25
    • WEIGHT CAPACITY250 lbs
    • DESCRIPTIONCarCaddie
    • COLORBlack
    • CONSTRUCTIONNylon
    • LIMITED WARRANTYLimited Lifetime
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!