Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evac+Chair® 220 Rescue Sheet, 660 lbs. Capacity, 75"W x 36"D

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Evac+Chair® 220 Rescue Sheet, 660 lbs. Capacity, 75"W x 36"D

Item #: WBB1529867

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $259.00 ea.
2+ $249.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Evac+Chair® 220 Rescue Sheet, 660 lbs. Capacity, 75"W x 36"D

The Evac+Chair® Rescue Sheet is kept in position under the mattress with strong elastic corner straps. If a fire should occur, the webbing straps are removed from their pockets and quickly done up around the patient. The mattress and the patient are then lowered onto the floor for very fast and safe Evacuation, without staff having to carry them. By using the Rescue Sheet, the patient is protected by their mattress and they can be easily taken down stairs to safety, if necessary. After Evacuation, the patient can be left still "cocooned" in the Rescue Sheet and this is helpful to patients who are liable to wander.

Note: The "cross" straps are sewn across the full width of the rescue sheet to provide extra security in case the strong nylon material should tear on a rough surface (i.e. Driveway, roads, etc.).

Documents

Documents are in PDF format

Product Specifications

    • BRANDEvac+Chair
    • MANUFACTURER PARTS NUMBER220
    • WIDTH INCHES75
    • DEPTH INCHES36
    • HEIGHT INCHES1
    • WEIGHT CAPACITY660 lbs
    • DESCRIPTIONRescue Sheet
    • CONSTRUCTIONHeavy Duty Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!