Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evac+Chair® 312 Anti-theft Alarm Device

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Evac+Chair® 312 Anti-theft Alarm Device

Item #: WBB1529871

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $120.00 ea.
2+ $110.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Evac+Chair® 312 Anti-theft Alarm Device

A battery-operated siren which gives out an audible alarm when the Evac+Chair® is detached from its housing.

Product Specifications

    • BRANDEvac+Chair
    • MANUFACTURER PARTS NUMBER312
    • DESCRIPTIONAnti-Theft Alarm Device

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!