Tabbies® Medical Labels for Allergies, 2 x 2, Orange, 500/Roll
Write a Review
|
Questions & Answers (0)
Product Description
Alert medical staff to important information with attention-grabbing labels. Each label has space to write more specific allergy information. Can be placed directly on paperwork and file folders. Permanent adhesive. Label Size - text: 2 x 2; Label Color(s): Orange; Printed Text: ALLERGIES:; Printed Text Color(s): Black.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 2 in |
| Label Size-Text | 2 x 2 |
Product Details
| Type | Medical Label |
| Package Quantity | 500 Labels/Roll |
| Description | Medical Labels for Allergies |
| Color | Orange |
| Manufacturers Part Number | 40560 |
| For Use With | Inkjet, Laser |
| Adhesive | Permanent Self-Adhesive |
| Shape | Square |
| Brand | Tabbies |