Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2181733

Global Industrial™ Medical Step Stool With Handrail, Non-Skid Rubber Footstool Platform

Product Description
✓ Max weight capacity of 350 lbs.
✓ Non-skip ribbed rubber platform
✓ 4-leg stool with rubber tips for secure traction

The Global Industrial ™ Medical Step Stool with Handrail is complete with a non-skid rubber footstool platform to provide users with assistance to reach elevated furniture from raised beds to cabinets shelves. The chrome steel construction on this medical step stool is durable and attractive. The non-skid, ribbed rubber platform provides stability, as do reinforced rubber tips on the legs. Sturdy, 1" diameter chrome steel tubing construction. 1-Year Limited Warranty.

  • Step Surface: 14"W x 11"D
  • Step Height: 9-1/4"H
  • Handle Height: 36-1/4"H
  • Overall Dimensions: 19-11/16"W x 12-5/8"D x 36-1/4"H
  • PRICE
    $109.95

    1
    1
    Backordered, expected around 12/04/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11 in
    Width14 in
    Height9-1/4 in
    Weight Capacity350 lbs
    Weight9
    Step Height9-1/4

    Product Details

    TypeStationary
    Number of Steps1
    ColorSilver
    MaterialChrome Plated Steel
    DescriptionStep Stool With Handrail
    Package Quantity1
    Manufacturers Part NumberB2181733
    BrandGlobal Industrial

    Warranty

    Warranty1 yr