Features:
- 15-Foot Length - Long 15-foot length helps you reach farther when than the original cords allow
- Multiple Uses - Great for small appliances, fans, electronics, lamps, mobile devices, holiday decorations, and more
- Finish: Beige/Gray
This product will be restocked soon
Weights & Dimensions
| Width | 2-5/16 in |
| Height | 2-13/16 in |
| Weight | 1 lbs |
| Cord Length | 15 ft |
| Gauge | 14/3 ga |
Product Details
| Type | Medium Duty Extension Cord |
| Cord Jacket | SJTW |
| Color | White |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Wattage | 1875 W |
| Description | 15' Medium Duty Appliance Extension Cord |
| Package Quantity | 1 |
| Manufacturers Part Number | 04165-SU |
| Number of Receptacles | 1 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |