Contrx Medium-Duty Free-Standing Articulating Jib Crane, 500 Lb. Cap., 8' Span, 14' Under Beam Height
Contrx Articulating jibs offer solutions for reaching around or under obstructions, reaching through doorways, and reaching into machines or trucks. The easy movement of the articulating arms allow for safe and precise load positioning. This crane is perfect for custom welding, material handling, loading/unloading or any manufacturing application that may require flexibility. The tubular arms come with standard cut-out holes for electrical, air, and weld feeds. Made in the USA.
Contrx Medium-Duty Free-Standing Articulating Jib Crane, 500 Lb. Cap, 8' Span, 14' Under Beam Height
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,399.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14' 6" ft |
| Weight Capacity | 500 lbs |
| Under Beam Height | 14 in |
| Boom Length | 8 ft |
Product Details
| Assembly Required | Unassembled |
| Material | Tubular Steel |
| Color | Yellow |
| Manufacturers Part Number | AR508CM14 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |