x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 34003 - Medium Shell, 22.1 Oz., 11" x 6-15/16", Black - Pkg Qty 12

Carlisle 34003 - Medium Shell, 22.1 Oz., 11" x 6-15/16", Black - Pkg Qty 12

Item #: WBB1189607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 ea.

Price: $204.00 / Pkg of 12

Save $10.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Medium Shell, 22.1 Oz., 11" x 6-15/16", Black, 34003

Features:
  • Perfect For Presenting Seafood, Salads, And Appetizers In A Buffet Or Salad Bar
  • Smaller Size Clam Shells Can Be Used For Single Servings Of Salads Or Appetizers
  • Large Buffet-Size Bowls Can Be Used For Fruits And Salads
  • Durable San Plastic Is Resistant To Food Oils And Acids; Dishwasher Safe
  • For Use In Temperatures From 0°To 180°
  • BPA Free

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 34003
  • DESCRIPTION Black Medium Clam Shell Dish
  • WIDTH INCHES 16-1/4
  • DEPTH INCHES 11
  • HEIGHT INCHES 11-1/8
  • COLOR Black
  • CONSTRUCTION SAN Plastic
  • CAPACITY 22-1/9 Oz.
  • PACKAGE QUANTITY 12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 1230FMT301 - Market Tray 30", 12-7/16", 1-1/16", Pearl White - Pkg Qty 12

Item #: B637491

Not Yet Rated

Usually ships in 4 to 7 days

$240.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 34003 - Medium Shell, 22.1 Oz., 11" x 6-15/16", Black - Pkg Qty 12

Carlisle 34003 - Medium Shell, 22.1 Oz., 11" x 6-15/16", Black - Pkg Qty 12

Item #: WBB1189607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant