Omnimed Medium Vertical Sign Holder, Acrylic, 8-1/2"W x 11-3/4"H, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's acrylic wall-hanging Sign Holders are a versatile and affordable way to display information indoors or outdoors. They are perfect for showcasing business hours, advertisements, menus, gym schedules, artwork, or photos in a variety of settings, including retail shops, schools, hotels, offices, restaurants, and hospitals. Each pack includes 5 durable acrylic frames, complete with pre-drilled 0.25" diameter holes for easy hanging (hardware not included). The top/side-loading design allows a quick swap out of inserts without taking the frame off the wall. Sign holders come in a variety of styles: vertical and horizontal orientation and small, medium and large sizes. The medium vertical holders measure 8-1/2"W x 11-3/4"H and have a 1-year warranty.
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
| Thickness | 1/8 in |
Product Details
| Style | Wall Mounted |
| Type | Vertical |
| Material | Acrylic |
| Package Quantity | 5 |
| Color | Clear |
| Manufacturers Part Number | 304093 |
| Brand | Omnimed |