World Centric® Mediumweight Knives, Bamboo, Natural, 2000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from bamboo from sustainable sources and can be discarded with your yard trimmings. Sturdy, durable and reusable. Contains no added PFAS and it is made at a factory using solar energy. Great for catering, takeout, cafeterias, restaurants, cafes and food trucks. By using World Centric® bamboo utensils, you are reducing plastic waste.
PRICE
$135.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
Product Details
| Made in the USA | No |
| Material | Bamboo |
| Package Quantity | 2000 |
| Description | Bamboo Cutlery |
| Color | Tan |
| Manufacturers Part Number | KN-BB-67 |
| Grade | Mediumweight |
| Brand | World Centric |