Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180550

MPN #: BWKSPOONMWPPIW

Boardwalk® Mediumweight Wrapped Teaspoons, Polypropylene, White, 1000/Carton

Product Description
Great for virtually any dining environment, this mediumweight, wrapped cutlery provides a convenient yet sanitary option for hungry customers. The high-quality utensils have the versatility to be used with nearly any cuisine, making them an ideal fit for takeout, concession stands, and cafeterias.

Features:
  • Mediumweight polypropylene cutlery
  • Individually pre-packaged for sanitation and transport
  • Versatile cutlery suits most cuisines
  • Great for takeout, outdoor events, and cafeterias


PRICE
$19.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity1000
DescriptionMediumweight Wrapped Polypropylene Cutlery
ColorWhite
Manufacturers Part NumberBWKSPOONMWPPIW
GradeMediumweight
BrandBoardwalk