Remco 65522 Mega Dipper 128 oz. , Green
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded dipper version of the mega scoop is great for handling bulk materials. Its solid construction makes it extremely durable. It requires a European-thread handle.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
Remco Products warrants all products to be free of defects in materials and worksmanship. Any product found to be defective under normal use and conditions will be replaced or credited , at your option. This guarantee is limited to replacement value only; no other guarantee is expressed or implied.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 8-45/64 in |
| Depth | 11 in |
| Height | 7-5/16 in |
| Weight | 1 lbs |
| Bowl Length | 11 in |
| Handle Length | 5-13/32 in |
| Bowl Width | 8-11/16 in |
Product Details
| Color | Green |
| Capacity | 128 oz |
| Material | Polypropylene |
| Description | Mega Dipper, Green |
| Manufacturers Part Number | 65522 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |