Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MEGAComfort

Model # :WBB3224527

MPN #: PAM12-M13

MEGAComfort™ Personal Anti-Fatigue Mat Insole, Men's 13

Product Description
MEGAComfort's™ Personal Anti-Fatigue Mat (PAM) Insole is ergonomically designed by a Podiatrist, using a patented combination of high-density dual-layer 100% memory foam. MEGAComfort™ insoles have been clinically proven and field-tested to reduce pain and fatigue while increasing balance and comfort. The PAM Insole provides maximum shock absorption and comfort in industrial footwear, making them far more effective than the standard anti-fatigue floor mats at reducing muscle strain and improving balance reactions. Perfect for steel toe footwear as the memory foam compresses for safe clearance. Ideal for stationary, mobile and those who work outdoors. For use with Industrial, Safety, and Steel-Toe Footwear.

Features:
  • Soft contoured arch support provides balance comfort and cushioning
  • Silver ion anti-microbial technology in top cloth offering anti-bacterial anti- perspiration and anti-odor protection


PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeMen's 13

Product Details

TypeInsole
MaterialMemory Foam
GenderMen's
Package Quantity1 Pair
DescriptionAnti-Fatigue Mat Insole
ColorBlack
Manufacturers Part NumberPAM12-M13
BrandMEGAComfort