SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

MELT Bag Calcium Chloride Pellets Ice Melter 50 lb Resealable Bag - 49 Bags/Pallet- MELT50CCP-PLT

MELT Bag Calcium Chloride Pellets Ice Melter 50 lb Resealable Bag - 49 Bags/Pallet- MELT50CCP-PLT

Item #: WBB2043786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $1,141.00

$190.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial® Universal Spreader, 100 Lb. Capacity

Global Industrial® Universal Spreader, 100 Lb. Capacity

MELT 50 Lb. Bag Premium Enviro-Blend Ice Melter w/ CMA - MELT50EB

MELT 50 Lb. Bag Premium Enviro-Blend Ice Melter w/ CMA - MELT50EB

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

MELT Premium Enviro-Blend Ice Melt w/ CMA 25 lb Bag - 100 Bags/Pallet - MELT25EB-PLT

MELT Bag Calcium Chloride Pellets Ice Melter 50 lb Resealable Bag - 49 Bags/Pallet- MELT50CCP-PLT

MELT ICE INSTANTLY. MELT is a unique formulation of calcium chloride crystals that are super-enhanced with extenders for long-lasting traction control. MELT is designed to quickly, safely and effectively tackle frozen snow, sleet and ice around your property during the winter season. Packaged in a resealable bag for easy storage, MELT can be conveniently dispensed directly out of the bag or into a hand-held or wheeled salt spreader. Proven safe when applied to "quality concrete" surfaces, MELT exhibits the following properties: MELTS DOWN TO -25°F: MELT calcium chloride crystals effectively melt ice and snow on contact, even at temperatures as low as -25°F. INSTANT HEAT: MELT calcium chloride crystals generate heat instantly upon contact with snow and ice, thereby accelerating the melting process. FAST ACTING: MELT calcium chloride crystals are specially formulated with super-enhanced melting properties to deliver fast and reliable results. LONG LASTING: Formulated to last up to 24 hours, MELT calcium chloride crystals go to work immediately upon contact with snow and ice and continue working all day long to ensure your surfaces are safe and ice-free. TRACTION CONTROL: Enhanced with dolomite, MELT calcium chloride crystals provide superior traction control for increased safety and efficacy. NON-TRACKING: When used as directed, MELT calcium chloride crystals will not track from your shoes onto your home's floors or carpets. EASY TO DISPENSE: MELT calcium chloride crystals are treated with an anti-caking agent to extend shelf-life and improve spreading.

Weights & Dimensions

  • Weight 2450 lbs

Product Details

  • Type Pellets
  • Brand Snow Joe
  • Chemical Blend Calcium Chloride
  • Package Quantity 49
  • Package Type Pallet
  • Temperature Rating -25 °F
  • Safe On Concrete Yes
  • Manufacturers Part Number MELT50CCP-PLT
  • Safe For Concrete
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MELT Bag Calcium Chloride Pellets Ice Melter 50 lb Resealable Bag - 49 Bags/Pallet- MELT50CCP-PLT

MELT Bag Calcium Chloride Pellets Ice Melter 50 lb Resealable Bag - 49 Bags/Pallet- MELT50CCP-PLT

Item #: WBB2043786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant