IMPACTO® Anti-Fatigue Memory Foam insoles. Designed to provide outstanding comfort, shock absorption and support. Ideal for work shoes and boots. Memory foam compresses to offer safe clearance and conform to the natural curves of the foot to provide a customized fit. Soft fabric cover wicks away moisture. Antifungal and anti-bacterial, 100% PVC free. Made in USA. Conductive threads provide electro-static dissipation, for use with ESD footwear that meets ASTM standards.
Impacto Memesd Memory Foam Anti-Fatigue Insoles 10-11, Molded For Closed Shoes, Antistatic Threads
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3-1/2 in |
| Height | 1/2 in |
| Size | 10 - 13 |
Product Details
| Material | Memory Foam, Fabric |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Description | Memory Foam Anti-Fatigue Insoles |
| Color | Orange |
| Manufacturers Part Number | MEMESD1011 |
| Brand | IMPACTO |