x

Take 15% off your entire order!

Offer applied at checkout

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: WB754250L

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $28.95 ea.
  • Buy 5+ $26.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Memphis® Leather Palm Gloves with 4-1/2" Rubberized Gauntlet Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 4-1/2" Rubberized Gauntlet Cuff, Size L, 1 Dozen

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 12010XL Split Leather Palm Gloves, Gray, C-Grade, 2-1/2" Rubber Safety Cuff, 1-Pair

MCR Safety 12010XL Split Leather Palm Gloves, Gray, C-Grade, 2-1/2" Rubber Safety Cuff, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen

Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Intruder™ Eyewear Clear Lens , Clear Frame - Pkg Qty 12

Intruder™ Eyewear Clear Lens , Clear Frame - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

The 12010 is an excellent economy cowhide leather palm option. The 12010 features "C" grade shoulder split cowhide leather, full feature, assorted color fabric striped back, 2-1/2" rubberized safety cuff.

Features:
  • "C" Grade Split Shoulder
  • 2-1/2" Rubberized Safety Cuff
Applications:
  • Abrasive applications
  • Assembly
  • Construction
  • Fabrication
  • General Maintenance
  • Landscaping
  • Warehousing

  • COLOR Blue/Red/Black Stripe
  • BRAND Memphis Glove
  • DESCRIPTION Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff
  • MANUFACTURERS PART NUMBER 12010
  • MATERIAL(S) Cow Leather Palm, Fabric Back
  • PACKAGE QUANTITY 12 Pairs
  • SIZE L
  • THICKNESS MIL 1.5
  • TYPE Leather Palm Gloves
  • WEIGHT LBS 4.75
  • STRAP TYPE Knuckle Strap
  • CUFF STYLE Safety Cuff
  • GAUGE --
  • LINING Fleece Palm
  • CUFF LENGTH 2-1/2 in
  • GRADE Economy Grade, Split Standard Shoulder
  • PRICE PER Dozen
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Work Gloves
    Your review:
    Very good quality.
Product Q & A

There are no questions for this product.

Accessories
Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen

Memphis® Clute Pattern Leather Palm Gloves with Knit Wrist, Size L, 1 Dozen

Item #: 754249L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.95

Memphis® Leather Palm Gloves with 4-1/2" Rubberized Gauntlet Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 4-1/2" Rubberized Gauntlet Cuff, Size L, 1 Dozen

Item #: 754251L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Save $26.00 ea. with this comparable product

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$35.40

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: WB754250L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant