Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Item #: WBB1225731

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

Vollrath® Women/Accessible Braille Symbol Sign, 5630, 6" X 9"

Vollrath® Women Braille Symbol Sign, 5634, 6" X 9"

Vollrath® Women Braille Symbol Sign, 5634, 6" X 9"

Vollrath® Restroom Braille Symbol Sign, 5633, 6" X 9"

Vollrath® Restroom Braille Symbol Sign, 5633, 6" X 9"

Vollrath® Men Braille Symbol Sign, 5635, 6" X 9"

Vollrath® Men Braille Symbol Sign, 5635, 6" X 9"

Vollrath® Employees Must Wash Hands Before Returning To Work Sign, 4530, 3" X 9"

Vollrath® Employees Must Wash Hands Before Returning To Work Sign, 4530, 3" X 9"

Vollrath® Restrooms Sign, 5617, Black With White Print, 6" X 9"

Vollrath® Restrooms Sign, 5617, Black With White Print, 6" X 9"

Vollrath® Employees Only Sign, 4506, 3" X 9"

Vollrath® Employees Only Sign, 4506, 3" X 9"

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

CAUTION WET FLOOR Sign With Rubber Feet, 12"x20", Walnut

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 36"W - B-6806x36

Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 36"W - B-6806x36

Bobrick® 1-1/2" Dia. Straight Peened Grab Bar 18"W - B6806.99x18

Bobrick® 1-1/2" Dia. Straight Peened Grab Bar 18"W - B6806.99x18

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Vollrath, Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Features:
  • Pressure senstiive adhesive for easy mounting

Weights & Dimensions

  • Dimensions 6 x 9 in

Product Details

  • Brand Vollrath
  • Description Men/Accessible Braille Symbol Sign
  • Case Lot 1
  • Manufacturers Part Number 5631
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Vollrath® Men/Accessible Braille Symbol Sign, 5631, 6" X 9"

Item #: WBB1225731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant