Red Kap® Men's Deluxe Denim Shirt Long-M SD78-SD78DNLNM
Write a Review
|
Questions & Answers (0)
Product Description
Western style gets tougher with this heavyweight, cross-functional denim shirt. Fine weave denim, pearlized snaps and contrasting topstitching treatment keep things clean and tough. Six pearlized snaps plus button at neck. Banded, two-piece lined with sewn-in stays and topstitching. Two large pockets with simulated pearl gripper closures, bartacked pencil stall on left pocket.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Long-M |
Product Details
| Style | SD78 |
| Type | Long Sleeve Shirt |
| Material | Cotton |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Men's Deluxe Denim Shirt |
| Color | Blue |
| Manufacturers Part Number | SD78DNLNM |
| Brand | Red Kap |