Red Kap® Men's Industrial Stripe Work Shirt Long Sleeve White/Charcoal Stripe Long-XL SP10
Write a Review
|
Questions & Answers (0)
Product Description
Sleek stripes and a lined collar add style to a job done right. With our reliable Touchtex technology, color retention, wickable finish and soil release, the yarn dye stripes stay fresh and bold - just the way you like it. Seven-button front, including button at neck. Two-piece, lined, sewn-in stays. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Long-XL |
Product Details
| Style | SP10 |
| Type | Long Sleeve Shirt |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Men's Industrial Stripe Work Shirt |
| Color | White |
| Manufacturers Part Number | SP10CWLNXL |
| Brand | Red Kap |