- Model 0423
- Men's ten pearl button chef coat
- White
- Double breasted
- Left chest pocket
- Thermometer pocket on left sleeve
- 7 Oz., 100% Spun polyester
Chef Designs Men's 10 Button-Front Chef Coat, Pearl Buttons, White, Polyester, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Chef's Coat |
| Color | White |
| Number of Pockets | 1 |
| Style | 423 |
| Closure Type | Button Front |
| Material | Polyester |
| Front Closure | Button-Front |
| Gender | Men's |
| Description | Men's Ten Pearl Button Chef Coat |
| Manufacturers Part Number | 0423WHRG4XL |
| Primary Use | Foodservice |
| Brand | Chef Designs |