x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5-1/2" Width, 1 Pair

Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5-1/2" Width, 1 Pair

Item #: WBB1724994

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5-1/2" Width, 1 Pair

The foot guards are metal shields worn over shoes for maximum protection to the entire foot - instep as well as toes - against falling, rolling, or flying objects or accidental tool blows. They are designed to withstand an impact of 75 foot pounds, with a large safety factor designed in. Foot guards fit any shoe (no rights or lefts), with 5" (average) and 5-1/2" (large) widths. They are light enough to be worn comfortably all day. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap with a spring fastening device. Extending the full length of the guard, with antiskid tread, these durable rubber soles are flexible and comfortable. Flange prevents dirt from getting inside the guard, protecting shoes. Foot guards are available in aluminum alloy or steel, with equal protection from either material. Per Federal Regulations, guards provide protection equal to AIMSI-Z41 standards.

  • WIDTH INCHES 5-1/2
  • BRAND Ellwood Safety
  • MANUFACTURERS PART NUMBER 102-5.5
  • CONSTRUCTION 16 Ga. Carbon Steel
  • SIZE L
  • COLOR FINISH Galvanized Steel
  • MATERIAL Rubber Strap
  • TYPE Full Rubber Sole
  • GENDER Mens
  • PACKAGE QUANTITY 1 Pair
  • WEIGHT LBS 2.5
  • DESCRIPTION Foot Guards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5" Width, 1 Pair

Item #: B1725074

Not Yet Rated

Usually ships in 5 to 8 days

$73.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5-1/2" Width, 1 Pair

Ellwood Safety Men's 16-Ga. Steel Foot Guards, Rubber Strap, 5-1/2" Width, 1 Pair

Item #: WBB1724994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant