Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186901

MPN #: 385-1370FR-LY/4X

PIP® Men's Arc Rated Full Zip Hooded Sweatshirt with Black Bottom, 4XL, Hi-Vis Yellow

Product Description
For daily wear or use over arc flash suites and coveralls. Ideal for a wide variety of applications where hi-visibility and AR/FR protection is needed.

Features:
  • 11.2 oz AR/FR fleece knit
  • 2" 3M Scotchlite Reflective Material Segmented FR Trim
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets and left zippered chest pocket
  • Aramid high tenacity FR thread
  • #5 resin zipper on aramid tape
  • Adjustable drawstring hood
  • Storm guard over front zipper with hook and loop closure
  • FR rib knit cuff and waistband
  • NFPA 70E, ASTM F1506, ANSI 107-2015
Fabric: Fleece
  • Fleece is a versatile fabric that provides warmth and has quick drying properties.
Closure: Zipper
  • Zippers that end at the bottom of the garment create less of a catch hazard than those that end a few inches above the seam
Type/Class R3
Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions.

PPE Category: 2
ATPV 19 Cal/cm²: The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$319.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeHoodie
ColorYellow
Cuff StyleRib Knit
Closure TypeZipper
MaterialFleece
Front ClosureZipper
DescriptionFull Zip Hooded Sweatshirt
GenderMen's
Package Quantity1
Manufacturers Part Number385-1370FR-LY/4X
Pockets3
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, ANSI 107-2015