Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186763

MPN #: 385-FRRS-GR/2X

PIP® Men's AR/FR Dual Certified Ripstop Long Sleeve Work Shirt, 2XL, Gray

Product Description
Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.

Features:
  • 6oz. Modacrylic/Cotton/Aramid blend
  • Cotton: Cotton material provides comfort to the garment
  • Modacrylic: Durable modacrylic fabric provides long lasting performance and comfort. It is an inherently flame resistant material, and will not lose that characteristic through wear or laundering.
  • Ripstop material provides added durability and tear resistance
  • 2 chest pockets with buttoned flap closure and pencil slots
  • Radial loops on both shoulders
  • Bar-tacked at all stress points
  • Aramid high-tenacity FR thread
  • Melamine FR buttons, front closure, collar, cuffs and pockets
  • Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 2
ATPV 9 Cal/cm2 - The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm2.

PRICE
$125.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeLong Sleeve Shirt
ColorGray
Number of Pockets2
StyleLong Sleeve
MaterialAramid Blend/Cotton/Modacrylic
Package Quantity1
GenderMen's
DescriptionMen's AR/FR Ripstop Long Sleeve Work Shirt
Manufacturers Part Number385-FRRS-GR/2X
Primary UseFire Protection
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, UL, ASTM F1506, NFPA 2112-2023