Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186367

MPN #: 385-FRSJ-3030

PIP® Men's AR/FR Dual Certified Stretch Jeans, 30" x 30", Blue

Product Description
Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.

Features:
  • ARC Rating: ATPV 13.1 cal/cm²
  • 10.5oz FR denim / 2% spandex
  • Added spandex provides increased mobility and comfort
  • Contrast Topstitching with Aramid high tenacity FR thread
  • All metal thermally protected from the skin
  • Bar-tacked at all stress points
  • One-way heavy duty #5 brass zipper on aramid tape
  • 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets
  • One set copper jeans button at front waistband
  • Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Closure: Zipper
Zippers that end at the bottom of the garment create less of a catch hazard than those that end a few inches above the seam.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 2
ATPV 13.1 Cal/cm² - The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$97.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 30

Product Details

TypePants
MaterialCotton/Spandex
GenderMen's
Package Quantity1
DescriptionAR/FR Dual Certified Stretch Jeans
ColorBlue
Manufacturers Part Number385-FRSJ-3030
Primary UseFire Protection
BrandPIP