Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186781

MPN #: 385-FRLS-(OR)-2X

PIP® Men's AR/FR Long Sleeve T-Shirt, 2XL, Orange

Product Description
Features:
  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2023
  • Meets NFPA 70E, ASTM F1506
  • PPE 2
  • 1 chest pocket
  • Closure: Pullover
  • Cotton: Cotton material provides comfort to the garment
PPE Category: 2
ATPV 10.6 Cal/cm²: The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm2.

PRICE
$64.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeLong Sleeve T-Shirt
ColorOrange
Number of Pockets1
StyleLong Sleeve
MaterialCotton
GenderMen's
Package Quantity1
DescriptionMen's AR/FR Long Sleeve T-Shirt
Manufacturers Part Number385-FRLS-(OR)-2X
Primary UseFire Protection
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, ANSI/NFPA 2112-2023