Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186937

MPN #: 385-FRZH-OR/L

PIP® Men's AR/FR Zip Front Hooded Sweatshirt, L, Orange

Product Description
Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability

Features:
  • PPE 2, NFPA 2112-2023, ASTM F1506 and NFPA 70E
  • 12oz FR fleece knit
  • Aramid high tenacity FR thread
  • One-way #5 resin zipper on aramid tape
  • Adjustable FR drawstring around hood
  • FR rib knit cuffs & waistband
  • Hood with interlock lining
  • 2 slash patch pockets at waist
Fabric: Cotton/Fleece
  • Cotton: Cotton material provides comfort to the garment
  • Fleece: Fleece is a versatile fabric that provides warmth and has quick drying properties
Closure: Zipper
  • Zipper: Zippers that end at the bottom of the garment create less of a catch hazard than those that end a few inches above the seam
PPE Category: 2
ATPV 23.3 Cal/cm²: The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$165.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeHoodie
ColorOrange
Cuff StyleRib Knit
Closure TypeZipper
MaterialCotton/Fleece
Front ClosureZipper
DescriptionZip Front Hooded Sweatshirt
Package Quantity1
GenderMen's
Manufacturers Part Number385-FRZH-OR/L
Pockets2
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, NFPA 2112-2023, PPE 2