Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 10.5M, Black
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Grip Shoes Keep You Moving
A great way to get the exercise you need in safety and comfort, these Genuine Grip Slip Resistant Shoes deliver patent-pending traction and shock absorptive cushioning every step of every day. With a lightweight build, they'll take the fatigue out of long days on your feet.
Designed to provide hours of comfort, these Genuine Grip Shoes feature a built-in Walking on AirDri-Lex® Polyurethane footbed that absorbs impact shock, encourages air circulation and pulls moisture away from your skin, so even if you're working a double shift, these shoes will keep your feet feeling great. And to help you avoid mishaps, these Genuine Grips are built with oil/slip resistant soles delivering a solid hold with every step. A great shoe that delivers long wearing comfort and safety in a simple to use style, slip into a pair of Genuine Grips, and enjoy every step.
A great way to get the exercise you need in safety and comfort, these Genuine Grip Slip Resistant Shoes deliver patent-pending traction and shock absorptive cushioning every step of every day. With a lightweight build, they'll take the fatigue out of long days on your feet.
Designed to provide hours of comfort, these Genuine Grip Shoes feature a built-in Walking on AirDri-Lex® Polyurethane footbed that absorbs impact shock, encourages air circulation and pulls moisture away from your skin, so even if you're working a double shift, these shoes will keep your feet feeling great. And to help you avoid mishaps, these Genuine Grips are built with oil/slip resistant soles delivering a solid hold with every step. A great shoe that delivers long wearing comfort and safety in a simple to use style, slip into a pair of Genuine Grips, and enjoy every step.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10.5 |
| Shoe Width | Medium |
Product Details
| Type | Work Shoes |
| Upper Material | Leather |
| Color | Black |
| Midsole Material | PU |
| Outsole Design | Rubber |
| Style | Athletic |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Lace-Up |
| Material | Leather |
| Footwear Sole Pattern | Slip Resistant |
| Outsole Material | Rubber |
| Description | Men's Athletic Sneakers |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 1010-10.5M |
| Shank Material | TPU |
| Slip Resistant | Yes |
| Waterproof | No |
| Brand | Genuine Grip |