Wrangler® Men's Canvas Functional Cargo Short Charcoal 32x12 - WP90CH3212
Write a Review
|
Questions & Answers (0)
Product Description
Double needle stitching for a cleaner appearance. Lower rise than traditional work pants for a modern fit. Reinforced, deeper 13" pockets. Wider and longer belt loops. Full inseam gusset for comfort when you bend, squat, climb, or lift. Cargo pockets with exterior utility pocket. Cargo pockets have center and bottom bellow and reinforced snap closure.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32x12 |
Product Details
| Style | WP90 |
| Material | Cotton/Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Functional Cargo Work Short |
| Color | Charcoal |
| Manufacturers Part Number | WP90CH3212 |
| Brand | Wrangler Workwear |