Dickies® Men's Canvas Long Sleeve Work Shirt Khaki Regular-XL-WS10KHRGXL
Write a Review
|
Questions & Answers (0)
Product Description
Double-needle stitching for a cleaner appearance. Straight bottom hem with side vents makes an untucked shirt look professional. External pencil stall on left chest pocket for extra storage. Banded collar with permanent collar stays for a polished look. Back side pleats expand when you move for greater range of motion. Full seamless underarm gusset for greater range of motion when stretching and bending.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Regular-XL |
Product Details
| Style | WS10 |
| Type | Long Sleeve Shirt |
| Material | Cotton/Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Work Shirt |
| Color | Brown |
| Manufacturers Part Number | WS10KHRGXL |
| Brand | Dickies |