Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130210

MPN #: 8490RBCH4XLL2

RefrigiWear® Men's Enhanced Visibility Softshell Insulated Jacket, 4XL, Black/Charcoal

Product Description
Stay seen and stay safe on the job with protection from the Enhanced Visibility Insulated Softshell Jacket.

With 2" of segmented reflective silver tape bonded at the sleeves, chest, and back to provide enhanced visibility, your coworkers will be able to spot you on the job in the worst weather. Get serious protection and warmth in any cold weather in this reflective winter work coat. The water-repellent, wind-tight and breathable finish on our Enhanced Visibility Insulated Softshell Jacket seals out cold and wind while 400g insulation and silver twill heat-reflective lining lock in your own body heat for maximum warmth in temps as low as -20°F (-29°C).

You shouldn't have to choose between warmth, toughness and comfort. The Softshell Collection from RefrigiWear® gives you all three. With uncompromising warmth, long-lasting durability, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you

Features:
  • Comfort Rating: 20°F
  • Over 400g of insulating power
  • Soft 100% polyester shell
  • Water-repellent, wind-tight & breathable finish
  • Silver twill heat-reflective lining
  • Inner draw cord at waist to seal out drafts
  • 1 Inside and 3 outside zipper pockets
  • Full-zip, stand-up collar
  • Adjustable cuffs
  • 2" Segmented reflective silver tape at sleeves, chest and back for increased visibility
  • Stitchless bonded tape for increased durability


PRICE
$169.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Size4XL

Product Details

TypeInsulated Jacket
ColorBlack
Number of Pockets4
StyleSoftshell Enhanced Visibility
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
GenderMen's
Package Quantity1
Manufacturers Part Number8490RBCH4XLL2
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear