Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184349

MPN #: BIB6DCMQ2-30X32

DRIFIRE® Men's Flame Resistant Deluxe Insulated Bib Overall, 30" x 32", Brown

Product Description
The DRIFIRE® FR Deluxe Insulated Bib is dual certified to protect against flash fire and arc flash hazards. The water repellant duck helps shed moisture while the lightweight quilted liner keeps you warm. This bib features convenient disconnect adjustable buckles at each shoulder strap and 26" zipper calf closure for easy boot entry and also features plenty of pockets to carry what you need close at hand.

Features:
  • Concealed heavy duty snap fly closure
  • Double bib pockets
  • Two back patch pockets
  • Two tool pockets on sides
  • Double chap front with opening to insert knee pads
  • Features waistline sizing for a more comfortable custom fit
  • Arc Rating: 16 Cal/Cm²
  • Cat Level: Cat 2
  • Material: 13 Oz. 100% Fr Cotton Duck, DWR
Compliance
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care
  • Read the garment label and launder per instructions on garment label
  • Do not use chlorine bleach or detergents containing bleach
  • Do not use hydrogen peroxide
  • Do not use fabric softeners or starch
  • Dry Cleanable. Machine wash warm (Max. 165°F / 74°C). Detergent only
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$329.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 32

Product Details

TypeInsulated Overall
MaterialCotton Duck
GenderMen's
Package Quantity1
DescriptionFR Deluxe Insulated Bib Overall
ColorBrown
Manufacturers Part NumberBIB6DCMQ2-30X32
Primary UseFire Protection
BrandDRIFIRE