Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184656

MPN #: SWSI3-3XT

DRIFIRE® Men's Flame Resistant Essentials Pullover Hoodie, 3XL-T, Navy

Product Description
Introducing the DRIFIRE® FR Essentials Pullover Hoodie. Made with comfort and durability in mind, this hoodie will keep you going in the most hazardous work environments.

Features:
  • Durable flame-resistant fabric for superior comfort and long-lasting protection in hazardous work environments
  • Large drawstring hood fits over hard hat
  • Rib knit cuffs and waistband prevents riding up
  • Generous cut allows for unrestricted movement
  • Soft FR/AR midweight fleece for warmth and protection
  • Arc Rating: 19 cal/cm²
  • CAT Level: CAT 2
  • Material: 10 oz. FR Fleece
Compliance
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care
  • Read the garment label and launder per instructions on garment label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments. machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T

Product Details

TypeHoodie
ColorBlue
Cuff StyleRib Knit
Closure TypePullover
MaterialFleece
Package Quantity1
GenderMen's
DescriptionMen's Flame Resistant Essentials Pullover Hoodie
Manufacturers Part NumberSWSI3-3XT
Pockets2
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269