Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184442

MPN #: PNT-EJ-30X32

DRIFIRE® Men's Flame Resistant Essentials Work Pants, 30" x 32", Navy

Product Description
Introducing the DRIFIRE® Flame-Resistant Essentials Work Pant. This lightweight pant is designed for all day comfort and durability. Engineered with flame resistant technology, these jeans will withstand the most hazardous work environments.

Features:
  • Lightweight, durable flame-resistant fabric for superior comfort and long-lasting protection in hazardous work environment
  • Two front slant pockets for easy access and convenient storage
  • Two back welt pockets for a professional appearance while offering secure storage
  • ARC Rating: 9.2 cal/cm²
  • CAT Level: CAT 2
  • Material: 7 oz. Cotton/Nylon Blend
Compliance
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care
  • Read The Garment Label And Launder Per Instructions On Garment Label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments. Machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$69.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size30 x 32

Product Details

TypePants
MaterialCotton/Nylon Blend
Package Quantity1
GenderMen's
DescriptionFlame Resistant Essentials Work Pants
ColorBlue
Manufacturers Part NumberPNT-EJ-30X32
Primary UseFire Protection
BrandDRIFIRE