Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184688

MPN #: SWSI22GZ-LGT

DRIFIRE® Men's Flame Resistant Lined Zip Front Hoodie, L-T, Navy

Product Description
Features:
  • Soft FR/AR heavyweight fleece for warmth and protection
  • Large drawstring hood fits over hard hat
  • Generous cut allows for unrestricted movement
  • Rib knit cuffs and waistband prevents riding up
  • Covered FR zipper front closure
  • Lined for added comfort and protection
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR fabric that will not melt, drip, or ignite
  • Cord locks keep hood cinched and in place
  • 2 front patch pockets
  • Arc Rating: 39 cal/cm²
  • CAT Level: CAT 3
  • Material: 14 oz. FR Fleece/6.5 oz. Waffle Liner
Compliance
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • NFPA 2112
Product Care
  • Read the garment label and launder per instructions on garment label
  • Do not use chlorine bleach or detergents containing bleach. Do Not use fabric softeners. Do not iron. Do not dry clean
  • Wash/Laundering Instructions: Machine wash warm. Tumble dry low
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$305.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL-T

Product Details

TypeHoodie
ColorBlue
Cuff StyleRib Knit
Closure TypeZipper
MaterialFleece
Front ClosureZipper
DescriptionMen's Flame Resistant Lined Zip Front Hoodie
Package Quantity1
GenderMen's
Manufacturers Part NumberSWSI22GZ-LGT
Pockets2
BrandDRIFIRE

Compliance & Certifications

CertificationsCSA Z462, ASTM F1506, OSHA 1910.269, NFPA 70E, NFPA 2112