Features:
- Moisture-Wicking: Removes sweat from your skin so you can focus on the task at hand and get the job done without any discomfort
- Ergonomic Hood: Designed with a cross-over hood at the center front, our hoodie effortlessly accommodates your hardhat, offering added protection and convenience on the job
- Increased Range of Motion: Experience unrestricted movement and enhanced comfort with our raglan sleeve design, providing a seamless blend of style and functionality
- Enhanced Protection: Enjoy the peace of mind that comes with UPF 50+ protection, shielding you from the sun's rays while also protecting you from workplace hazards
- Arc Rating: 8.7 cal/cm²
- CAT Level: CAT 2
- Compliant to NFPA 70E for Arc Flash
- Compliant to ASTM F1506 for Arc Flash
- Compliant to CSA Z462 for Arc Flash (Canada)
- Complies with OSHA 1910.269
- Read the garment label and launder per instructions on garment label
- Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
- Wash/Laundering Instructions: Wash separately from other garments machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
- Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
- If contaminants cannot be removed after laundering, it is best to discontinue use of garment