Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184545

MPN #: DF2-173HD-BK-XL

DRIFIRE® Men's Flame Resistant Performance Hoodie, XL, Black

Product Description
Stay protected without sacrificing comfort with our DRIFIRE® FR Performance Hoodie. Made from durable 4-way stretch knit fabric and featuring moisture-wicking properties, this hoodie provides the flexibility and moisture management you need to excel in your role, day in and day out.

Features:
  • Moisture-Wicking: Removes sweat from your skin so you can focus on the task at hand and get the job done without any discomfort
  • Ergonomic Hood: Designed with a cross-over hood at the center front, our hoodie effortlessly accommodates your hardhat, offering added protection and convenience on the job
  • Increased Range of Motion: Experience unrestricted movement and enhanced comfort with our raglan sleeve design, providing a seamless blend of style and functionality
  • Enhanced Protection: Enjoy the peace of mind that comes with UPF 50+ protection, shielding you from the sun's rays while also protecting you from workplace hazards
  • Arc Rating: 8.7 cal/cm²
  • CAT Level: CAT 2
Compliance
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care
  • Read the garment label and launder per instructions on garment label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHoodie
Closure TypePullover
MaterialStretch Knit Fabric
Package Quantity1
GenderMen's
DescriptionMen's Flame Resistant Performance Hoodie
ColorBlack
Manufacturers Part NumberDF2-173HD-BK-XL
Pockets0
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269