x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Men's Foot Guards, Rubber Strap, Full Rubber Sole, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Foot Guards, Rubber Strap, Full Rubber Sole, 6"W, Extra Large, 1 Pair

Item #: WBB1725003

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Standard Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Global Industrial™ Standard Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

TREDS Steel Toe Shoe Covers, Men's, Black with Green Toe, Size 12-13, 1 Pair

TREDS Steel Toe Shoe Covers, Men's, Black with Green Toe, Size 12-13, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Tingley® 31151 Economy PVC Knee Boots ,Size 10, Black, Plain Toe, Cleated Outsole

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ellwood Safety Men's Foot Guards, Rubber Strap, Full Rubber Sole, 6"W, Extra Large, 1 Pair

The foot guards are metal shields worn over shoes for maximum protection to the entire foot - instep as well as toes - against falling, rolling, or flying objects or accidental tool blows. They are designed to withstand an impact of 75 foot pounds, with a large safety factor designed in. Foot guards fit any shoe (no rights or lefts), with 6" (Extra-Large) widths. They are light enough to be worn comfortably all day. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap with a spring fastening device. Extending the full length of the guard, with antiskid tread, these durable rubber soles are flexible and comfortable. Flange prevents dirt from getting inside the guard, protecting shoes. Foot guards are available in aluminum alloy or steel, with equal protection from either material. Per Federal Regulations, guards provide protection equal to AIMSI-Z41 standards.

  • WIDTH INCHES 6
  • BRAND Ellwood Safety
  • MANUFACTURERS PART NUMBER 202X-6
  • CONSTRUCTION Aluminum Alloy
  • SIZE XL
  • COLOR FINISH Aluminum
  • MATERIAL Rubber Strap
  • TYPE Full Rubber Sole
  • GENDER Mens
  • PACKAGE QUANTITY 1 Pair
  • WEIGHT LBS 3.5
  • DESCRIPTION Foot Guards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ellwood Safety Men's Foot Guards, Rubber Strap, Full Rubber Sole, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Foot Guards, Rubber Strap, Full Rubber Sole, 6"W, Extra Large, 1 Pair

Item #: WBB1725003

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant