x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Item #: WBB1725040

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $116.95

Save $5.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Features:
  • Maximum resistance to impact and penetration
  • Built of aircraft quality aluminum alloy
  • 12" high, 6" wide at top, 3" wide at bottom
  • Padded top and bottom to absorb shock and provide comfort is attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Rugged aluminum alloy foot and shin guards fastened to permit free leg movement in any direction
  • Shin guard covers front of leg through 180°; full height 16-3/4"
  • Ellwood Safety will modify guards to customer specifications or produce special guards for specific customer needs
  • Custom guards are of course more labor intensive to produce and are more expensive than standard products

  • WIDTH INCHES 6
  • BRAND Ellwood Safety
  • MANUFACTURERS PART NUMBER 400X-6
  • CONSTRUCTION Aluminum Alloy
  • SIZE XL
  • COLOR FINISH Aluminum
  • MATERIAL Rubber Strap
  • TYPE Rubber Toe Clip
  • PACKAGE QUANTITY 1 Pair
  • GENDER Mens
  • WEIGHT LBS 4
  • DESCRIPTION Foot-Shin Guards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ellwood Safety Men's Foot-Shin Guards, Steel Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Item #: B1725048

Not Yet Rated

Usually ships in 5 to 8 days

$126.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Ellwood Safety Men's Foot-Shin Guards, Rubber Toe Clip, Rubber Strap, 6"W, Extra Large, 1 Pair

Item #: WBB1725040

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant