Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184552

MPN #: TEEY2LSPC3-3XT

DRIFIRE® Men's FR Hi-Visibility Dual Hazard Long Sleeve T-Shirt, 3XL-T, Fluorescent Yellow

Product Description
The DRIFIRE® FR Hi-Vis Dual Hazard Long Sleeve T-Shirt Class 3 features a ribbed collar for comfort with a lightweight dual blend Hi-Vis design enhancing breathability and keeping you protected against arc flashes and flash fires.

Features:
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Left front chest pocket
  • Lightweight and breathable fabric
  • Tag less neckline with smooth covered neck and shoulder seam for exceptional comfort
  • Arc Rating: 11 cal/cm²
  • CAT Level: CAT 2
  • Material: 6.25 oz. Dual Hazard Knit
Compliance:
  • Compliant to NFPA 70E for Arc Flash
  • NFPA 2112
  • Meets ANSI/ISEA 107 Type R Class 3
  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to CSA Z462 for Arc Flash (Canada)
Product Care:
  • Read the garment label and launder per instructions on garment label
  • Do not use bleach or hydrogen peroxide. Do not use fabric softeners
  • Wash/Laundering Instructions: Machine wash cold with like colors (Max. 80°F / 27°C). Tumble dry low (Max. 140°F / 60°C)
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$149.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL-T

Product Details

TypeHigh Visibility T-Shirt
ClassANSI Class 3
ColorYellow
Number of Pockets1
StyleLong Sleeve
MaterialDual Hazard Knit Fabric
DescriptionMen's Flame Resistant Hi-Visibility Long Sleeve T-Shirt
Package Quantity1
GenderMen's
Manufacturers Part NumberTEEY2LSPC3-3XT
Primary UseFire Protection
BrandDRIFIRE

Compliance & Certifications

CertificationsNFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269