Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3224670

MPN #: A7846-11.5W

Avenger Men's Framer Wellington Work Boots, Composite Toe, Size 11.5W, Brown

Product Description
Our most demanded safety boot with its iconic style lightweight body pure comfort and exceptional value. The Framer Series work boot provides style comfort and the durability that lasts. Working in these boots all day will not leave you fatigued or tired. The boots feature an injected PU midsole and a PU outsole that provides high slip resistance for your protection. The PUREcomfort cushioning of our dual-density PU footbed is sure to provide extra comfort to manage those long working days.

Features:
  • Composite Toe
  • Waterproof
  • Puncture resistant
  • Electrical Hazard
  • 100% Non-Metal


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Size11.5
Boot Height11 in

Product Details

Upper MaterialLeather
MaterialLeather
Outsole MaterialPolyurethane
GenderMen's
Manufacturers Part NumberA7846-11.5W
WaterproofYes
BrandAvenger
TypeWork Boot
ColorBrown
SeriesFramer Wellington
Toe TypeComposite Toe
Midsole MaterialPolyurethane
StyleKnee Boot
Outsole DesignPU
InsulatedNo
Insulation TypeNo
Closure TypeSlip-On
Footwear Sole PatternPU Foam
Package Quantity1 Pair
DescriptionFramer Wellington Work Boot
Slip ResistantYes
Lining MaterialTextile

Compliance & Certifications

CertificationsIC, EH, SR